
2 in. PVC Slip Ball Valve Full Port T-Handle
Mfr # VBVP80E8
Zoro # G516292132
product price: $25.39
/eaKey Features
Body Material
PVC
Overall Height
5.85 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VBVP80E8
Zoro #
G516292132
UPC #
879420002495
Country of Origin
China
Dimensions
Overall Height
5.85 in
Details
Body Material
PVC
Description
Finish: *Handle Type: T-Handle *Material: PVC *Maximum Pressure: 150 *Maximum Temperature: 73 *Product Type: Ball Valve *Sub Brand: *Brand Name: Homewerks * *Application: *Connection Type: Slip *Inlet Diameter: 2 *Outlet Diameter: 2 *Port Style: Full Port *Valve Construction: *Low-Lead: Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.