Shop HOMEWERKS

31-3017-BP Baypointe Female Threaded Chrome Plated ABS

  • Mfr # 133795

  • Zoro # G604146095


product price:  $48.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
133795
Zoro #
G604146095
UPC #
26508019207
Country of Origin
China

Description

Features
  • Baypointe
  • Female threaded
  • Chrome plated abs
  • Replacement aerator assembly
  • For use with tv's: 116-757, 116-758, 116-762 & 116-763.
  • Dimension - 0.25 x 2.36 x 3.94 in.
  • Item Weight - 0.18 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.