
3/4 in. Brass Compression Ball Valve Standard Port Quarter-Turn Lever For Potable Water
Mfr # 111-1-34
Zoro # G816292153
product price:Â $32.35
/eaKey Features
Overall Height
1.45 in
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
111-1-34
Zoro #
G816292153
UPC #
820633982241
Country of Origin
Italy
Dimensions
Overall Height
1.45 in
Details
Body Material
Brass
Description
Finish: *Handle Type: Quarter-Turn Lever *Material: Brass *Maximum Pressure: 600 *Maximum Temperature: 300 *Product Type: Ball Valve *Sub Brand: *Brand Name: Homewerks *Copper Pipe *Application: Potable Water *Connection Type: Compression *Inlet Diameter: 3/4 *Outlet Diameter: 3/4 *Port Style: Standard Port *Valve Construction: *Low-Lead: Yes *Compatibility: Copper Pipe
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.