3/4 in. Brass FIP Ball Valve Safety Lock For Gas

  • Mfr # VGV1SOB4

  • Zoro # G016292144


product price:  $19.99
/ea

Key Features

Overall Height
1.4 in
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VGV1SOB4
Zoro #
G016292144
UPC #
820633958727
Country of Origin
Italy

Dimensions

Overall Height
1.4 in

Details

Body Material
Brass

Description

Finish: Chrome Plated *Handle Type: Safety Lock *Material: Brass *Maximum Pressure: 200 *Maximum Temperature: 300 *Product Type: Ball Valve *Sub Brand: *Brand Name: Homewerks * *Application: Gas *Connection Type: FIP *Inlet Diameter: 3/4 *Outlet Diameter: 3/4 *Port Style: *Valve Construction: 1-Piece Body *Low-Lead: No

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.