3/4 in. CTS X 3/4 in. CTS CPVC Stop Valve

  • Mfr # VSVCPVE4

  • Zoro # G116292754


product price: $8.35
/ea
Sold in multiples of 2 for $16.70

Key Features

Length (In.)
2.7 in
Application
Valves, Except Rough Brass
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSVCPVE4
Zoro #
G116292754
UPC #
879420002204
Country of Origin
China

Dimensions

Length (In.)
2.7 in

Details

Application
Valves, Except Rough Brass
Body Material
PVC

Description

Finish: *Handle Type: Wheel Handle *Material: CPVC *Maximum Pressure: 100 *Maximum Temperature: 180 *Packaging Type: Bulk *Product Type: Stop Valve *Sub Brand: *Turn Type: Multiturn *Usage: For potable water applications *Brand Name: Homewerks *End 1 Type: CTS *End 2 Type: CTS *Length: *Number in Package: 1 *End 1 Size: 3/4 *End 2 Size: 3/4 *Lead Content: Lead-Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.