3/4 in. D X 3/4 in. D FIP Brass Swing Check Valve

  • Mfr # 240-2-34

  • Zoro # G316292714


product price:  $17.69
/ea

Key Features

Body Material
Brass
Application - Valves
Valves, Except Rough Brass
Length
3.8 in
Width
2.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-2-34
Zoro #
G316292714
UPC #
820633982821
Country of Origin
China

Dimensions

Length
3.8 in
Width
2.65 in

Details

Body Material
Brass
Application - Valves
Valves, Except Rough Brass

Description

Average Lead Content: Lead-Free *Material: Brass *Maximum Pressure: 200 *Maximum Temperature: 200 *Packaging Type: Bulk *Product Type: Check Valve *Sub Brand: *Valve Type: Swing *Brand Name: Homewerks *Connection Type: FIP *Activation: Pressure Driven *End-to-End Length: *Fits Pipe Size: 3/4 *Inlet Diameter: 3/4 *Minimum Opening Pressure: 0 *Minimum Temperature: 32 *Mounting Orientation: Horizontal/Vertical *Outlet Diameter: 3/4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.