Shop HOMEWERKS
See all product information
3/4 in. FIP X 3/4 in. D FIP 15 in. Copper Water Heater Supply Line
Mfr # 7211-15-34FIP-B
Zoro # G516292781
product price:Â $23.15
/eaKey Features
Application
Gas/Water Connectors
Overall Length
1 in
Overall Width
15 in
Overall Height
1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7211-15-34FIP-B
Zoro #
G516292781
UPC #
820633966326
Country of Origin
China
Dimensions
Overall Length
1 in
Overall Width
15 in
Overall Height
1 in
Details
Application
Gas/Water Connectors
Description
Average Lead Content: Complies with .25% Weighted Average Lead Content *Length: 15 *Material: Copper *Packaging Type: Bagged *Product Type: Water Heater Supply Line *Sub Brand: *Working Pressure: 125 *Brand Name: Homewerks *Application: Water Heater Connector *Inlet Diameter: 3/4 *Outlet Diameter: 3/4 *Inlet Fitting Type: FIP *Outlet Fitting Type: FIP
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.