3/4 in. FIP X 3/4 in. FIP Brass Stop and Waste Valve
- Mfr # 220-2-34
- Zoro # G016293462
product price:Â
$
12.29
/ea
Key Features
Body Material
Brass
Overall Length
1.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220-2-34
- Zoro #
- G016293462
- UPC #
- 820633982708
- Country of Origin
- China
- Body Material
- Brass
Dimensions
- Overall Length
- 1.95 in
Description
Finish: Brass *Handle Type: Wheel Handle *Material: Brass *Maximum Pressure: 125 *Maximum Temperature: 180 *Packaging Type: Bulk *Product Type: Stop and Waste Valve *Sub Brand: *Turn Type: Multiturn *Usage: For potable water, oil, or air applications *Brand Name: Homewerks *End 1 Type: FIP *End 2 Type: FIP *Length: *Number in Package: 1 *End 1 Size: 3/4 *End 2 Size: 3/4 *Lead Content: Lead-Free
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.