3/4 in. FIP X 3/4 in. FIP Brass Stop Valve

  • Mfr # 230-2-34

  • Zoro # G516292750


product price:  $15.99
/ea

Key Features

Body Material
Brass
Application
Valves, Except Rough Brass
Length (In.)
2.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
230-2-34
Zoro #
G516292750
UPC #
820633982760
Country of Origin
China

Dimensions

Length (In.)
2.15 in

Details

Body Material
Brass
Application
Valves, Except Rough Brass

Description

Finish: Brass *Handle Type: Wheel Handle *Material: Brass *Maximum Pressure: 125 *Maximum Temperature: 180 *Packaging Type: Bulk *Product Type: Stop Valve *Sub Brand: *Turn Type: Multiturn *Usage: For potable water, oil, or air applications *Brand Name: Homewerks *End 1 Type: FIP *End 2 Type: FIP *Length: *Number in Package: 1 *End 1 Size: 3/4 *End 2 Size: 3/4 *Lead Content: Lead-Free

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.