3/4 in. FIP X 3/4 in. MHT Celcon Sillcock Valve

  • Mfr # VSCCELB4

  • Zoro # G116292730


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSCCELB4
Zoro #
G116292730
UPC #
879420003850
Country of Origin
Viet Nam

Description

Finish: Gray *Flow Rate: *Frost-Proof: No *Handle Type: Wheel Handle *Length: *Material: Celcon *Maximum Pressure: 150 *Maximum Temperature: 180 *Packaging Type: Bulk *Product Type: Sillcock Valve *Sub Brand: *Turn Type: Multiturn *Usage: For non-potable water applications *Brand Name: Homewerks *End 1 Type: FIP *End 2 Type: MHT *Anti-Siphon: No *End 1 Size: 3/4 *End 2 Size: 3/4 *Lead Content: *Number in Package: 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.