
3/4 in. MIP X 3/4 in. MHT Brass Hose Bibb
Mfr # VHBSTDF4
Zoro # G916292190
product price: $10.29
/eaKey Features
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VHBSTDF4
Zoro #
G916292190
UPC #
879420000644
Country of Origin
China
Details
Handle Material
Brass
Description
Finish: Brass *Flow Rate: *Frost-Proof: No *Handle Type: T-Handle *Length: *Material: Brass *Maximum Pressure: 125 *Maximum Temperature: 180 *Packaging Type: Bulk *Product Type: Hose Bibb *Sub Brand: *Turn Type: Multiturn *Usage: For non-potable water applications *Brand Name: Homewerks *End 1 Type: MIP *End 2 Type: MHT *Anti-Siphon: No *End 1 Size: 3/4 *End 2 Size: 3/4 *Lead Content: Leaded *Number in Package: 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.