3/8 in. Brass Flare Ball Valve Quarter-Turn Lever For Gas

  • Mfr # VGV1LHT2

  • Zoro # G716292116


product price:  $17.15
/ea

Key Features

Body Material
Brass
Overall Height
1.35 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VGV1LHT2
Zoro #
G716292116
UPC #
879420001429
Country of Origin
Italy

Dimensions

Overall Height
1.35 in

Details

Body Material
Brass

Description

Finish: *Handle Type: Quarter-Turn Lever *Material: Brass *Maximum Pressure: 200 *Maximum Temperature: 300 *Product Type: Ball Valve *Sub Brand: *Brand Name: Homewerks * *Application: Gas *Connection Type: Flare *Inlet Diameter: 3/8 *Outlet Diameter: 3/8 *Port Style: *Valve Construction: 1-Piece Body *Low-Lead: No

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.