Shop HOMEWERKS
Create Account
116-2-14-14 Brass Thread Ball Valve - 0.25 in.
- Mfr # 122590
- Zoro # G304040020
product price:Â
$
31.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 122590
- Zoro #
- G304040020
- UPC #
- 820633982272
- Country of Origin
- Italy
Description
Features
- Female Pipe Thread
- Size - 0.25 in.
- Material - Forged Brass
- Lead Free
- Full Port Ball Valve
- 600 PSI Non-Shock WOG
- 150 PSI WSP Steam
- Temperature Range - minus 20 To 300 Degree Fahrenheit
- Threaded Ends Comply With ANSI B1.20.1
- Dimension - 4 x 1 x 2 in.
- Item Weight - 0.3 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.