Shop HOMEWERKS
See all product information
Create Account
3/8 in. Compression X 1/2 in. D FIP 20 in. Braided Stainless Steel Supply Line
- Mfr # 7223-20-38-2-B2
- Zoro # G316292707
product price:Â
$
13.99
/ea
Key Features
Overall Length
2.9 in
Overall Height
1.3 in
Application
Water Supply Lines
Overall Width
23.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7223-20-38-2-B2
- Zoro #
- G316292707
- UPC #
- 820633962397
- Country of Origin
- China
- Application
- Water Supply Lines
Dimensions
- Overall Length
- 2.9 in
- Overall Height
- 1.3 in
- Overall Width
- 23.1 in
Description
Average Lead Content: Less than 0.25 % *Length: 20 *Material: Braided Stainless Steel *Packaging Type: Bagged *Product Type: Supply Line *Sub Brand: *Working Pressure: 125 *Brand Name: Homewerks *Application: Faucet *Inlet Diameter: 3/8 *Inlet Fitting Type: Compression *Outlet Diameter: 1/2 *Outlet Fitting Type: FIP
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.