3/8 in. Compression X 1/2 in. D FIP 20 in. PVC Supply Line

  • Mfr # 7228-20-38-2-B2

  • Zoro # G216292791


product price:  $11.39
/ea

Key Features

Application
Water Supply Lines
Overall Width
23.8 in
Material of Construction
PVC
Overall Length
3.85 in
Overall Height
1.856 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7228-20-38-2-B2
Zoro #
G216292791
UPC #
820633962335
Country of Origin
China

Dimensions

Overall Width
23.8 in
Overall Length
3.85 in
Overall Height
1.856 in

Details

Application
Water Supply Lines
Material of Construction
PVC

Description

Average Lead Content: Less than 0.25% *Length: 20 *Material: PVC *Packaging Type: Bagged *Product Type: Supply Line *Sub Brand: *Working Pressure: 125 *Brand Name: Homewerks *Application: Faucet *Inlet Diameter: 3/8 *Inlet Fitting Type: Compression *Outlet Diameter: 1/2 *Outlet Fitting Type: FIP

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.