Zoro Homepage

Brass Brass Drain Cap 2 pc

  • Mfr # VACCAPW2

  • Zoro # G216304289


product price: $2.79
/ea
Sold in multiples of 4 for $11.16

Key Features

Material of Construction
Brass
Overall Width
3.55 in
Overall Length
3.05 in
Application
Valves, Except Rough Brass
Overall Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VACCAPW2
Zoro #
G216304289
UPC #
820633981985
Country of Origin
China

Dimensions

Overall Width
3.55 in
Overall Length
3.05 in
Overall Height
0.5 in

Details

Material of Construction
Brass
Application
Valves, Except Rough Brass

Description

Finish: Brass *Material: Brass *Packaging Type: Bagged *Product Type: Drain Cap *Sub Brand: *Usage: For brass stop and waste valves for potable water, oil, or air applications *Brand Name: Homewerks *End 1 Type: *End 2 Type: *Compatible Valve Type: Stop and Waste *End 1 Size: *End 2 Size: *Lead Content: Lead-Free *Length: *Number in Package: 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.