Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Celcon 1/2 in. FIP pc X 1/2 in. FIP pc Celcon Stop Valve

  • Mfr # VSVCELB3

  • Zoro # G916292725


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Application
Valves, Except Rough Brass
Length (In.)
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSVCELB3
Zoro #
G916292725
UPC #
879420003867
Country of Origin
Viet Nam

Dimensions

Length (In.)
2.4 in

Details

Application
Valves, Except Rough Brass

Description

Finish: *Handle Type: Wheel Handle *Material: Celcon *Maximum Pressure: 150 *Maximum Temperature: 180 *Packaging Type: Bulk *Product Type: Stop Valve *Sub Brand: Celcon *Turn Type: Multiturn *Usage: For potable water, oil, or air applications *Brand Name: Homewerks *End 1 Type: FIP *End 2 Type: FIP *Length: *Number in Package: 1 *End 1 Size: 1/2 *End 2 Size: 1/2 *Lead Content:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.