Celcon 1/2 in. MIP X 3/4 in. MHT Celcon No-Kink Hose Bibb

  • Mfr # VHNCELF3

  • Zoro # G616292186


product price: $12.19
/ea
Sold in multiples of 2 for $24.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHNCELF3
Zoro #
G616292186
UPC #
820633988083
Country of Origin
Viet Nam

Description

Finish: Gray *Flow Rate: *Frost-Proof: No *Handle Type: Wheel Handle *Length: *Material: Celcon *Maximum Pressure: 150 *Maximum Temperature: 180 *Packaging Type: Bulk *Product Type: No-Kink Hose Bibb *Sub Brand: Celcon *Turn Type: Multiturn *Usage: For non-potable water applications *Brand Name: Homewerks *End 1 Type: MIP *End 2 Type: MHT *Anti-Siphon: No *End 1 Size: 1/2 *End 2 Size: 3/4 *Lead Content: *Number in Package: 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.