
Celcon 3/4 in. FIP pc X 3/4 in. FIP pc Celcon Stop Valve
Mfr # VSVCELB4
Zoro # G616292766
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
Length (In.)
2.45 in
Application
Valves, Except Rough Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VSVCELB4
Zoro #
G616292766
UPC #
879420003874
Country of Origin
Viet Nam
Dimensions
Length (In.)
2.45 in
Details
Application
Valves, Except Rough Brass
Description
Finish: *Handle Type: Wheel Handle *Material: Celcon *Maximum Pressure: 150 *Maximum Temperature: 180 *Packaging Type: Bulk *Product Type: Stop Valve *Sub Brand: Celcon *Turn Type: Multiturn *Usage: For potable water, oil, or air applications *Brand Name: Homewerks *End 1 Type: FIP *End 2 Type: FIP *Length: *Number in Package: 1 *End 1 Size: 3/4 *End 2 Size: 3/4 *Lead Content:
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.