This item is Discontinued.

Homewerks Clear Vinyl Tubing, 3/4 In. ID x 1 In. OD x 50 Ft. 7044200

This item is Discontinued.

Homewerks

Clear Vinyl Tubing, 3/4 In. ID x 1 In. OD x 50 Ft. (Discontinued)

Mfr # 7044200
Zoro # G816239677
UPC # 028905704427
Country of Origin United States
Category PVC Tubing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7044200
Zoro #
G816239677
UPC #
028905704427
Country of Origin
United States

Description

3/4inID x 1in OD x 50ft, Plumb Craft, clear tubing, non-toxic FDA, can be used for flexible lines for low pressure air, water, liquids, beverages, chemicals & gases as well as drain lines for air conditioners & dehumidifiers, temperature range 25 to 150 Degrees Fahrenheit, working pressure 25 psi at 70 Degrees Fahrenheit, tubing is marked every foot for easy measuring & cutting, dispenser box.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.