Faucet 206103 Sillcock 0.5 in. Ips with 0.75 in. Hose Thread Outlet

  • Mfr # 206103
  • Zoro # G603957678
product price: 
$
25.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
206103
Zoro #
G603957678
UPC #
19442524951
Country of Origin
China

Description

IPS. Heavy brass construction. Convenient notched flange for stable installation. Neoprene seal disc. 3/4" hose thread outlet.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Sillcock 0.5 in. Ips with 0.75 in. Hose Thread Outlet
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 0.49 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews