Shop WOODFORD
Create Account
17PX12MH 12 in. Freezeless Silcock
- Mfr # 17PX12MH
- Zoro # G104002037
product price:Â
$
76.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17PX12MH
- Zoro #
- G104002037
- UPC #
- 671090073054
- Country of Origin
- China
Description
12 in. Freezeless Silcock
Drains as handle is shut off and hose is removed. This faucet is designed for residential outside water service applications and is not intended for continuous use applications. 3/4" male hose thread nozzle. Permanent stainless steel seat will not wire draw. EPDM packing to prevent leaking. Full circle threads on valve body and retainer. All solder joints. No lead solder. Size "O" seat washer. 125 p.s.i. maximum pressure. 120 degrees F. m
Features- 12 in. Freezeless Silcock
- Dimension: 1 x 1 x 1 in.
- Cube: 1
- Weight: 1.68 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.