Faucet Supply Line 3/8in Compression X 3/8in D Compression 20in Braided Stainless Steel
Mfr # 7223-20-38-6
Zoro # G516452482
product price:Â $14.79
/eaKey Features
Max. Working Pressure (PSI)
125 psi
Inlet Type
Compression
Material of Construction
Braided Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7223-20-38-6
Zoro #
G516452482
UPC #
820633017448
Country of Origin
United States
Details
Max. Working Pressure (PSI)
125 psi
Inlet Type
Compression
Material of Construction
Braided Stainless Steel
Item
Faucet Supply Line
Description
Homewerks braided stainless steel faucet connectors are durable and corrosion resistant. Use this line to connect both the hot and cold-water supply to your faucet in exposed locations. The strong inner PVC hose is wrapped in braided stainless steel to complete a rugged design that prevents kinking and crimping.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.