
Schedule 40 1-1/4 in. Compression X 1-1/4 in. D Compression PVC Compression Tee
Mfr # 511-48-114B
Zoro # G616292735
product price: $14.69
/eaKey Features
Length
3.45 in
Basic Fitting Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
511-48-114B
Zoro #
G616292735
UPC #
052063034041
Country of Origin
China
Dimensions
Length
3.45 in
Details
Basic Fitting Material
PVC
Description
Average Lead Content: Lead-Free *IAPMO Certified: No *Length: *Material: PVC *Maximum Pressure: 150 *Maximum Temperature: *NSF Listed: Yes *Number in Package: 1 *Packaging Type: Bulk *Product Type: Compression Tee *Schedule Type Number: Schedule 40 *Sub Brand: *Underground Rated: *Brand Name: Homewerks *End 1 Diameter: 1-1/4 *Application: Direct Connect *End 1 Type: Compression *End 2 Diameter: 1-1/4 *End 2 Type: Compression *End 3 Diameter: *End 3 Type: FPT *ANSI Certified: Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.