Zoro Homepage

Schedule 40 3 in. Compression X 3 in. D Compression PVC Repair Coupling

  • Mfr # 511-43-3-3

  • Zoro # G216293460


product price: $33.99
/ea

Key Features

Length
4.95 in
Basic Fitting Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511-43-3-3
Zoro #
G216293460
UPC #
820633977179
Country of Origin
China

Dimensions

Length
4.95 in

Details

Basic Fitting Material
PVC

Description

Average Lead Content: Lead-Free *IAPMO Certified: Yes *Length: *Material: PVC *Maximum Pressure: 150 *Maximum Temperature: *NSF Listed: Yes *Number in Package: 1 *Packaging Type: Bulk *Product Type: Repair Coupling *Schedule Type Number: Schedule 40 *Sub Brand: *Underground Rated: *Brand Name: Homewerks *End 1 Diameter: 3 *Application: Cold Water *End 1 Type: Compression *End 2 Diameter: 3 *End 2 Type: Compression *End 3 Diameter: *End 3 Type: *ANSI Certified: Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.