
Schedule 40 3/4 in. Compression X 3/4 in. D Compression PVC Repair Coupling
Mfr # 511-43-34-34
Zoro # G116293461
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Length
2.05 in
Basic Fitting Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
511-43-34-34
Zoro #
G116293461
UPC #
820633302735
Country of Origin
China
Dimensions
Length
2.05 in
Details
Basic Fitting Material
PVC
Description
Average Lead Content: Lead-Free *IAPMO Certified: Yes *Length: *Material: PVC *Maximum Pressure: 150 *Maximum Temperature: 140 *NSF Listed: Yes *Number in Package: 1 *Packaging Type: Bagged *Product Type: Repair Coupling *Schedule Type Number: Schedule 40 *Sub Brand: *Underground Rated: *Brand Name: Homewerks *End 1 Diameter: 3/4 *Application: Cold Water *End 1 Type: Compression *End 2 Diameter: 3/4 *End 2 Type: Compression *End 3 Diameter: *End 3 Type: *ANSI Certified: Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.