Shop HOMEWERKS
Create Account
VACCAPW2B Large Valve Drain Cap
Mfr # 249391
Zoro # G103999987
product price:Â $33.19
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 249391
- Zoro #
- G103999987
- UPC #
- 820633981985
- Country of Origin
- China
Description
Features
- Replacement Waste Cap
- 2 Pack
- Size - 0.31 and 0.38 in.
- 24 Thread
- Fits Most Ball Valves and Stop Valves With Drain
- Dimension - 3 x 3 x 0.05 in.
- Item Weight - 0.04 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.