Shop HOMEWERKS

Worldwide Llc 511-44-114-114B 1.25 in. PVC THRD Union

  • Mfr # 206201

  • Zoro # G803998983


product price:  $18.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
206201
Zoro #
G803998983
UPC #
820633976257
Country of Origin
China

Description

Features
  • 1-1/4 in. Pvc threaded union
  • Sch 40 fpt x fpt used to join lengths of pipe together
  • Connects cold water pipes with solvent weld connections
  • Rated at 150 psi at 73 degree
  • Complies with ansi b2.1. Rated at 150 psi at 73 degree fahrenheit
  • Complies with astm d2466.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.