Shop All Storage Pails & Buckets
Homz
Durabilt 14.375 in. H X 20.5 in. W X 30.75 in. D Stackable Utility Tote
Mfr # 4427BKYL.04
Zoro # G105394766
product price: $21.39
/ea
Sold in multiples of 4 for $85.56
$85.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Homz
- MFR # 4427BKYL.04
- Zoro # G105394766
- UPC # 73527960003
- Country of Origin United States
- Category Storage Pails & Buckets
Description
The Homz Durabilt 27 gallon container is perfect for garage or outdoor storage. This stackable container is superior in quality. It is made from shatter proof dent and blemish resistant material. Made for use in varied climates this container is made with weather resistant material allowing it to stand up to extreme weather elements making it perfect for utility-type storage. The industrial design includes a heavy duty lid with 6 hasps and elevated tie-down dividers to insure the most secure storage and transport. Its distinctive black base and yellow lid make this container easy to locate in your storage area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer Insert with 6 compartments, Polypropylene, 3" H x 18 in W (124-95-06/HOR-IND)
- BOSTONTEC Steel Bin Rail, 4"h x 30"w, 40 lb cap, Black (BR0429 - B)
- HYDAC FSA-127-1.1/T/12 Fluid Level Indicator, Size 127 (FSA-127-1.1/T/12)
- TENNSCO Bolted Workbench, Steel, 48 in W, 27-7/8 in to 35-3/8 in Height, 4,000 lb, Straight (WBA-1-3648S)
- HOMZ Storage Tub w/ Rope Handles, 18 Gal, Black (0402GRBK.08)
- HOMZ Storage Tub 21 1/2 in x 16 1/2 in (0402GRRB.08)
- ACCU-POUR 3-gal. Polypropylene Measuring Pail (PM80384)
- ZORO SELECT Pail, Open Head, Square, 4 gal, PE, Red (SQ2140R)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, Blue (ROP2150BL-P)
- BASCO Plastic Container, 5 gal. (EZ-E538)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, Natural (ROP2150-NP)
- Homz Storage Pails & Buckets