Stackable Storage Tote W/ Lid, 10 gal, 19 in L x 15-3/4 in W x 13-1/2 in H, Clear, Navy

  • Mfr # 8510GRCL.10

  • Zoro # G3976332


product price:  $15.29
/ea

Key Features

Overall Height
13-1/2 in
Overall Length
19 in
Overall Width
15-3/4 in
Type
Stackable
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8510GRCL.10
Zoro #
G3976332
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13-1/2 in
Overall Length
19 in
Overall Width
15-3/4 in
Overall L x W x H
19 in L x 15-3/4 in W x 13-1/2 in H
Inside Length
12 1/4 in
Inside Height
13 in
Inside Width
11 in
Top Inside Length
12 1/4 in
Bottom Inside Length
12 1/4 in
Top Inside Width
11 in
Bottom Inside Width
11 in

Details

Type
Stackable
Volume Capacity
10 gal
Material
Polypropylene
Load Capacity
10 gal.
Color
Clear, Navy
Item
Storage Tote W/ Lid
Includes
Lid
Shape
Rectangular
Stackable
Stacking Capable
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Nestable
Nesting Capable
Includes Lid
Lid Included
Lid Color
Clear
Resistant To
Impact
Body Color
Clear
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
FDA Compliant
Not FDA Compliant
Lid Locking Type
Latches
Metal Detectable
Not Metal Detectable
Edge/Corner Design
Rounded

Description

Storage Tote, Includes Lid Lid Included, Material Plastic, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable, Body Color Clear, Lid Color Clear, Nestable Nesting Capable, Overall Height 13 1/2 in, Overall Length 19 in, Overall Width 15 3/4 in, Resistant To Impact, Stackable Stacking Capable, Stacking Capacity Not Applicable, Volume Capacity 10 gal, Weight Capacity Not Applicable, NSF Certified Not NSF Certified, Bottom Inside Length 12 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.