Shop HOMZ
See all product information
Create Account
Stackable Storage Tote W/ Lid, 22 gal, 23-3/4 in L x 18 in W x 17-1/4 in H, Clear, Navy
- Mfr # 8520GRCL.08
- Zoro # G3978676
product price:Â
$
22.65
/ea
Key Features
Overall Height
17-1/4 in
Overall Length
23-3/4 in
Overall Width
18 in
Type
Stackable
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8520GRCL.08
- Zoro #
- G3978676
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 17-1/4 in
- Overall Length
- 23-3/4 in
- Overall Width
- 18 in
- Overall L x W x H
- 23-3/4 in L x 18 in W x 17-1/4 in H
- Inside Height
- 16 3/4 in
- Inside Width
- 12 1/2 in
- Inside Length
- 16 1/4 in
- Top Inside Length
- 16 1/4 in
- Top Inside Width
- 12 1/2 in
- Bottom Inside Length
- 16 1/4 in
- Bottom Inside Width
- 12 1/2 in
- Wire Rope Length
- 23 3/4 in
- Length
- 23 3/4 in
Description
Storage Tote, Includes Lid Lid Included, Material Plastic, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable, Body Color Clear, Lid Color Clear, Nestable Nesting Capable, Overall Height 17 1/4 in, Overall Length 23 3/4 in, Overall Width 18 in, Resistant To Impact, Stackable Stacking Capable, Stacking Capacity Not Applicable, Volume Capacity 22 gal, Weight Capacity Not Applicable, NSF Certified Not NSF Certified, Bottom Inside Length 16 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.