Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Homz Storage Tote, Graphite, polypropylene, 18.0 gal. Volume Capacity 6518GRRMC.08

Storage Tote, Graphite, polypropylene, 18.0 gal. Volume Capacity (Discontinued)

  • Mfr # 6518GRRMC.08
  • Zoro # G4302331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6518GRRMC.08
Zoro #
G4302331
UPC #
073527706120
Country of Origin
United States

Details

Color
Graphite
Load Capacity
18 gal.
Material
polypropylene
Item
Storage Tote
Volume Capacity
18.0 gal
Includes
Lid
Type
Storage Tote

Description

Item Storage Tote, Outside Length 23 1/2 in, Outside Width 17 1/2 in, Outside Height 15 1/2 in, Volume Capacity 18.0 gal, Material Polypropylene, Color Graphite, Includes Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.