15 in W 5 Drawer File Cabinets, Light Gray

  • Mfr # H315.P.Q
  • Zoro # G5227650
product price: 
$
1,103.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Color
Light Gray
Height
60 in
Material
Steel
Number of Drawers
5
Overall Depth
26 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H315.P.Q
Zoro #
G5227650
UPC #
-
Country of Origin
United States

Dimensions

Height
60 in
Overall Depth
26 1/2 in
Overall Height
60"
Width
15 in
Depth
26.5"
Overall Width
15"
Inside Drawer Depth
26 in

Details

Color
Light Gray
Material
Steel
Number of Drawers
5
Series
HON 310 Series
Item
Vertical File Cabinet with Drawer
Base Material
Steel
Configuration
(5) Drawers
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Top Material
Steel
Weight
128 lbs
Locking
Integrated
Drawer Slide Type
Ball Bearing
Assembly
Assembled
Drawer Extension
100 %
Pull Shape
Handle
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Form Factor
Letter
Number of Keys
1
Shell Material
Steel
Lockable Drawer Location
All
Kit Product Type
Vertical File Cabinet with Drawer
Includes Label Holders
Yes
Product Type
Vertical File Cabinet with Drawer
Fire Resistant
No
Lock Parity
Identical
Number of Locking Drawers
1
Includes Hang Rails
Yes
Finish
Unfinished
Locking Mechanism
Key
Includes File Supports
Yes
Green Environmental Attribute
Product Contains a Minimum of 10% Pre-Consumer Recycled Content
Wire Color
Light Gray

Description

Series 310 Vertical File, 5 Letter-Size File Drawers, Light Gray, 15in x 26.5in x 60in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.