36" W 4 Drawer File Cabinet, Black, A4/Legal/Letter

  • Mfr # H484.L.P
  • Zoro # G2182002
product price: 
$
1,205.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
File Size
A4/Legal/Letter
Height
52-1/2"
Material
Steel
Number of Drawers
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H484.L.P
Zoro #
G2182002
UPC #
-
Country of Origin
United States
Color
Black
Material
Steel
Number of Drawers
4
File Cabinet Type
Lateral
Series
400 Series
Item
File Cabinet
Includes
(8) Hang Rails
Assembled/Unassembled
Assembled
Configuration
(4) Drawers
Base Material
Steel
Top Material
Steel
Pull Shape
Handle
Assembly
Assembled
Number of Casters/Glides
4
Includes Hang Rails
Yes
Drawer Slide Type
Ball Bearing
Form Factor
A4, Legal, Letter
Locking Mechanism
Key
Caster/Glide Type
Leveling Glides
Locking
Integrated
Product Type
Lateral File Cabinet with Drawer
Lockable Drawer Location
All
Fire Resistant
No
Finish
Unfinished
Drawer Extension
100 %
Shell Material
Steel
Includes File Supports
Yes
Lock Parity
Identical
Number of Locking Drawers
1
Kit Product Type
Lateral File Cabinet with Drawer
Wire Color
Black

Dimensions

File Size
A4/Legal/Letter
Height
52-1/2"
Overall Depth
18 in
Width
36"
Depth
18"
Inside Drawer Width
27 in
Inside Drawer Height
11 1/4 in
Inside Drawer Depth
16 in
Overall Width
36 in
Overall Height
52 1/2 in

Description

Series 400 Lateral File, 4 Legal/Letter-Size File Drawers, Black, 36in x 18in x 52.5in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.