18-1/4" W 2 Drawer File Cabinet, Black, Legal

  • Mfr # H312C.P.P
  • Zoro # G0200306
product price: 
$
674.99
/ea
Free Shipping & Returns

Key Features

Color
Black
File Size
Legal
Height
29"
Number of Drawers
2
Overall Depth
26 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H312C.P.P
Zoro #
G0200306
UPC #
-
Country of Origin
United States

Dimensions

File Size
Legal
Height
29"
Overall Depth
26 1/2 in
Width
18-1/4"
Depth
26-1/2"
Inside Drawer Depth
26 in
Overall Width
18 1/4 in
Overall Height
29 in

Details

Color
Black
Number of Drawers
2
Type
File
Finish
Unfinished
File Cabinet Type
Vertical
Series
310 Series
Item
File Cabinet
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
For Use With
File Storage
Standards
ANSI/BIFMA, SCS Indoor Advantage Certified, SCS Indoor Advantage Gold Certified
Configuration
(2) Drawers
Assembled/Unassembled
Assembled
Assembly
Assembled
Features
Security Lock, Rust Resistant, Ball-bearing Suspension, Label Holder
Base Material
Steel
Top Material
Steel
Recycled Content
0.3
Drawer Type
File
Product Type
Vertical File Cabinet with Drawer
Includes Hang Rails
Yes
Pull Shape
Handle
Kit Product Type
Vertical File Cabinet with Drawer
Includes File Supports
Yes
Number of Keys
1
Locking
Integrated
Locking Mechanism
Key
Shell Material
Steel
Fire Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 10% Pre-Consumer Recycled Content
Number of Locking Drawers
1
Drawer Slide Type
Ball Bearing
Lockable Drawer Location
All
Lock Parity
Identical
Form Factor
Legal
Includes Label Holders
Yes
Drawer Extension
100 %
Material
Steel
Wire Color
Black

Description

Series 310 Vertical File, 2 Legal-Size File Drawers, Black, 18.25in x 26.5in x 29in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.