42" W 3 Drawer File Cabinet, Putty, A4/Legal/Letter

  • Mfr # H693.L.L
  • Zoro # G0202467
product price: 
$
1,206.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

File Size
A4/Legal/Letter
Height
39-1/8"
Material
Steel
Number of Drawers
3
Overall Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H693.L.L
Zoro #
G0202467
UPC #
-
Country of Origin
United States

Dimensions

File Size
A4/Legal/Letter
Height
39-1/8"
Overall Depth
18 in
Width
42"
Depth
18"
Overall Width
42 in
Overall Height
39 1/8 in
Inside Drawer Depth
16 in

Details

Color
Putty
Material
Steel
Number of Drawers
3
File Cabinet Type
Lateral
Series
600 Series
Item
File Cabinet
Standards
ANSI/BIFMA, SCS Indoor Advantage Certified, SCS Indoor Advantage Gold Certified
Configuration
(3) Drawers
Assembled/Unassembled
Assembled
Base Material
Steel
Top Material
Steel
Features
Three Drawers
Anti-Tip Mechanism
Counterweight; Mechanical Interlock
Shell Material
Steel
Locking
Integrated
Kit Product Type
Lateral File Cabinet with Drawer
Caster/Glide Type
Leveling Glides
Drawer Slide Type
Ball Bearing
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Form Factor
A4, Legal, Letter
Finish
Unfinished
Green Environmental Attribute
Product Contains a Minimum of 10% Pre-Consumer Recycled Content
Number of Casters/Glides
4
Locking Mechanism
Key
Fire Resistant
No
Includes File Supports
Yes
Includes Hang Rails
Yes
Product Type
Lateral File Cabinet with Drawer
Assembly
Assembled
Drawer Extension
100 %
Lock Parity
Identical
Number of Locking Drawers
1
Lockable Drawer Location
All
Pull Shape
Handle
Wire Color
Putty

Description

Brigade 600 Series Lateral File, 3 Legal/Letter-Size File Drawers, Putty, 42in x 18in x 39.13in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.