Shop HON

18-1/4" W 4 Drawer File Cabinet, Black, Legal

  • Mfr # H314C.P.P
  • Zoro # G0200839

product price: 
$
959.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
File Size
Legal
Height
52"
Number of Drawers
4
Overall Depth
26 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H314C.P.P
Zoro #
G0200839
UPC #
-
Country of Origin
United States

Dimensions

File Size
Legal
Height
52"
Overall Depth
26 1/2 in
Width
18-1/4"
Depth
26-1/2"
Inside Drawer Depth
26 in
Overall Height
52 in
Overall Width
18 1/4 in

Details

Color
Black
Number of Drawers
4
File Cabinet Type
Vertical
Series
310 Series
Item
File Cabinet
Standards
ANSI/BIFMA, SCS Indoor Advantage Certified, SCS Indoor Advantage Gold Certified
Configuration
(4) Drawers
Assembled/Unassembled
Assembled
Top Material
Steel
Base Material
Steel
Shell Material
Steel
Finish
Unfinished
Fire Resistant
No
Locking Mechanism
Key
Kit Product Type
Vertical File Cabinet with Drawer
Number of Keys
1
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Includes Label Holders
Yes
Locking
Integrated
Product Type
Vertical File Cabinet with Drawer
Assembly
Assembled
Lockable Drawer Location
All
Pull Shape
Handle
Form Factor
Legal
Includes File Supports
Yes
Green Environmental Attribute
Product Contains a Minimum of 10% Pre-Consumer Recycled Content
Drawer Slide Type
Ball Bearing
Lock Parity
Identical
Includes Hang Rails
Yes
Drawer Extension
100 %
Number of Locking Drawers
1
Material
Steel
Wire Color
Black

Description

Series 310 Vertical File, 4 Legal-Size File Drawers, Black, 18.25in x 26.5in x 52in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.