This item is Discontinued.

Hon 2 Drawer File Cabinet, Charcoal, Legal H312C.P.S

2 Drawer File Cabinet, Charcoal, Legal (Discontinued)

  • Mfr # H312C.P.S
  • Zoro # G3032937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H312C.P.S
Zoro #
G3032937
UPC #
089192781621
Country of Origin
United States

Dimensions

File Size
Legal
Overall Depth
26 1/2 in
Overall Height
29 in
Overall Width
18 1/4 in

Details

Color
Charcoal
Material
Steel
Number of Drawers
2
Finish
Charcoal
File Cabinet Type
Vertical
Series
310
Label Holder Included
Yes
Assembled/Unassembled
Assembled
Lock Included
Yes
Includes
Spring Loaded File Follower Block Keeps Files Upright and Neat, High Drawer Sides Add Strength and Serve As Front-To-Back Handrails, "One Key" Core Removable Locks
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Standards
ANSI/BIFMA, ISTA
Item
File Cabinet
Handle Type
Aluminum Pull With Thumb Latch
Assembly
Fully Assembled

Description

File Cabinet, Color Charcoal, Finish Charcoal, Material Steel, Number of Drawers 2, Overall Depth 26 1/2 in, Overall Height 29 in, Overall Width 18 1/4 in, Standards ANSI/BIFMA, ISTA, Assembly Fully Assembled, Includes Spring Loaded File Follower Block Keeps Files Upright and Neat, High Drawer Sides Add Strength and Serve As Front-To-Back Handrails, In.One Key In. Core Removable Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.