This item is Discontinued.

Hon 24" D, 60" W, 29-1/2" H, Laminate HON10765JJ

24" D, 60" W, 29-1/2" H, Laminate (Discontinued)

  • Mfr # HON10765JJ
  • Zoro # G3500939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HON10765JJ
Zoro #
G3500939
UPC #
020459562973
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
24 in
Overall Height
29 1/2 in

Details

Number of Drawers
4
Handle
Finger
Item
Credenza
Pedestal Style
Three-Quarter
Material
Laminate
Color Base
Henna Cherry
Assembly
Fully Assembled
Number of Pedestals
2
Color Top
Henna Cherry
Series
10700
Includes
Hangrails
Standards
ANSI/BIFMA, ISTA
Top Material
High-Pressure Laminate (HPL)
Green Certification or Other Recognition
SCS Indoor Advantage Certified

Description

Credenza, 10700 Series, Overall Width 60 in, Overall Height 29 1/2 in, Overall Depth 24 in, Number of Pedestals 2, Number of Drawers 4, Pedestal Style Three-Quarter, Color Base Henna Cherry, Color Top Henna Cherry, Top Material High-Pressure Laminate (HPL), Finger Handle, Fully Assembled Assembly, Standards ANSI/BIFMA, ISTA, Includes Hangrails

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.