This item is Discontinued.

Hon 24" D, 60" W, 29-1/2" H, Laminate HP3231.C.L

24" D, 60" W, 29-1/2" H, Laminate (Discontinued)

  • Mfr # HP3231.C.L
  • Zoro # G3945938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HP3231.C.L
Zoro #
G3945938
UPC #
089192213481
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
24 in
Overall Height
29 1/2 in

Details

Number of Drawers
4
Assembly
Easy to Assemble (ETA)
Color Top
Harvest/Putty
Top Material
Thermal Fused Laminate (TFL)
Handle
Recessed
Pedestal Location
Box/File
Number of Pedestals
2
Item
Double Credenza
Standards
ANSI/BIFMA, ISTA
Material
Laminate
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Pedestal Style
Three-Quarter
Color Base
Harvest/Putty
Series
Metro Classic

Description

Double Credenza, Metro Classic Series, Overall Width 60 in, Overall Height 29 1/2 in, Overall Depth 24 in, Number of Pedestals 2, Pedestal Location Box/File, Number of Drawers 4, Pedestal Style Three-Quarter, Color Base Harvest/Putty, Color Top Harvest/Putty, Top Material Thermal Fused Laminate (TFL), Recessed Handle, Easy to Assemble (ETA) Assembly, Standards ANSI/BIFMA, ISTA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.