This item is Discontinued.

Hon Double Pedestal Desk, 36" D X 29-1/2" H, 72" W X H38180.N.S

Double Pedestal Desk, 36" D X 29-1/2" H, 72" W X (Discontinued)

  • Mfr # H38180.N.S
  • Zoro # G3502856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H38180.N.S
Zoro #
G3502856
UPC #
631530672414
Country of Origin
United States

Dimensions

Overall Width
72"
Overall Depth
36"
Overall Height
29-1/2"

Details

Item
Double Pedestal Desk
Number of Drawers
4
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Assembly
Fully Assembled
Keyboard Shelf
No
Series
38000
Standards
ANSI/BIFMA, ISTA
Color Top
Mahogany
Top Material
Steel-Reinforced High-Pressure Laminate
Pedestal Location
Left and Right
Handle
Locking Recessed
Pedestal Style
Three-Quarter
Color Base
Charcoal
For Use With
HOND8L Center Drawer
Includes
(1) Desk, (2) Pedestals Box/File, (1) Pencil Tray, Wire Management System
Base Material
Metal
Number of Pedestals
2

Description

Double Pedestal Desk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.