Shop HON

30" W 3 Drawer File Cabinet, Putty, A4/Legal/Letter

  • Mfr # H673.L.L
  • Zoro # G2183752

product price: 
$
965.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

File Size
A4/Legal/Letter
Height
39-1/8"
Material
Steel
Number of Drawers
3
Overall Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H673.L.L
Zoro #
G2183752
UPC #
-
Country of Origin
United States
Color
Putty
Material
Steel
Number of Drawers
3
File Cabinet Type
Lateral
Series
600 Series
Item
File Cabinet
Configuration
(3) Drawers
Assembled/Unassembled
Assembled
Standards
ANSI/BIFMA, SCS Indoor Advantage Certified, SCS Indoor Advantage Gold Certified
Features
Three Drawers
Top Material
Steel
Base Material
Steel
Anti-Tip Mechanism
Counterweight; Mechanical Interlock
Assembly
Assembled
Form Factor
A4, Legal, Letter
Shell Material
Steel
Number of Locking Drawers
1
Locking
Integrated
Includes Hang Rails
Yes
Finish
Unfinished
Includes File Supports
Yes
Lock Parity
Identical
Product Type
Lateral File Cabinet with Drawer
Kit Product Type
Lateral File Cabinet with Drawer
Fire Resistant
No
Number of Casters/Glides
4
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Pull Shape
Handle
Drawer Slide Type
Ball Bearing
Drawer Extension
100 %
Green Environmental Attribute
Product Contains a Minimum of 10% Pre-Consumer Recycled Content
Lockable Drawer Location
All
Locking Mechanism
Key
Wire Color
Putty

Dimensions

File Size
A4/Legal/Letter
Height
39-1/8"
Overall Depth
18 in
Width
30"
Depth
18"
Inside Drawer Depth
16 in
Overall Width
30 in
Overall Height
39 1/8 in

Description

Brigade 600 Series Lateral File, 3 Legal/Letter-Size File Drawers, Putty, 30in x 18in x 39.13in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.