30" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter

  • Mfr # H434.L.L
  • Zoro # G0197987
product price: 
$
1,149.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Color
Putty
File Size
A4/Legal/Letter
Height
52-1/2"
Material
Steel
Number of Drawers
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H434.L.L
Zoro #
G0197987
UPC #
-
Country of Origin
United States

Dimensions

File Size
A4/Legal/Letter
Height
52-1/2"
Overall Depth
18 in
Width
30"
Depth
18"
Inside Drawer Depth
16 in
Overall Width
30 in
Overall Height
52 1/2 in

Details

Color
Putty
Material
Steel
Number of Drawers
4
File Cabinet Type
Lateral
Series
400 Series
Item
File Cabinet
Includes
(8) Hang Rails
Configuration
(4) Drawers
Assembled/Unassembled
Assembled
Base Material
Steel
Top Material
Steel
Anti-Tip Mechanism
Interlocking Drawers
Form Factor
A4, Legal, Letter
Lockable Drawer Location
All
Drawer Extension
100 %
Lock Parity
Identical
Includes Hang Rails
Yes
Locking
Integrated
Finish
Unfinished
Pull Shape
Handle
Number of Locking Drawers
1
Shell Material
Steel
Assembly
Assembled
Kit Product Type
Lateral File Cabinet with Drawer
Includes File Supports
Yes
Drawer Slide Type
Ball Bearing
Fire Resistant
No
Product Type
Lateral File Cabinet with Drawer
Number of Casters/Glides
2
Locking Mechanism
Key
Wire Color
Putty

Description

Series 400 Lateral File, 4 Legal/Letter-Size File Drawers, Putty, 30in x 18in x 52.5in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.