Shop HON
Additional $110.00 delivery surcharge applies per item.
See details
Create Account
38000 SERIES DESK SHELL, 72W X 36D X 30H, SILVER MESH/LIGHT GRAY
Mfr # 38934B9Q
Zoro # G410772655
product price:Â
$
1,117.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38934B9Q
- Zoro #
- G410772655
- UPC #
- 888206272069
- Country of Origin
- United States
Description
High-pressure laminate top is moisture-, scratch- and stain-resistant. Two work surface grommets help control cord and wires. Three-quarter height modesty panel for privacy. Combine with bridge, return, credenza shell or peninsula to create a U-workstation or L-workstation. Non-handed shell can be arranged for either left- or right-handed configurations. Series Name: HON 38000 Series; Worksurface/Base Color: Light Gray/Silver; Color Family: Gray; Worksurface Shape: Rectangular.