Shop RTA HOME AND OFFICE
Create Account
CT-009 Clear Glass and Aluminum Computer Desk
- Mfr # CT-009
- Zoro # G203751577
product price:Â
$
274.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CT-009
- Zoro #
- G203751577
- UPC #
- 892139001184
- Country of Origin
- China
Description
This contemporary style glass and aluminum computer desk will be a great addition to any home or office. The thick 8 mm. tempered clear glass desk top gives this desk a distinguished finish.
Specification- Two shelves provide ample storage space for your printer and the tower.
- The desk is supported by round metal tubing making this desk versatile as well as attractive.
- Easy to assemble.
- Accessories not included.
- CPU and printer shelves.
- Supported by round 50mm metal tubing.
- Assembly required.
- Finish - Aluminum and Glass.
- Dimension - 42.5 W x 24 D x 29.25 H in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.