42" W 3 Drawer File Cabinet, Charcoal, A4/Legal/Letter

  • Mfr # H693.L.S
  • Zoro # G2183831
product price: 
$
1,206.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

File Size
A4/Legal/Letter
Height
39-1/8"
Material
Steel
Number of Drawers
3
Overall Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H693.L.S
Zoro #
G2183831
UPC #
-
Country of Origin
United States

Dimensions

File Size
A4/Legal/Letter
Height
39-1/8"
Overall Depth
18 in
Width
42"
Depth
18"
Overall Height
39 1/8 in
Inside Drawer Depth
16 in
Overall Width
42 in

Details

Color
Charcoal
Material
Steel
Number of Drawers
3
File Cabinet Type
Lateral
Series
600 Series
Item
File Cabinet
Assembled/Unassembled
Assembled
Standards
ANSI/BIFMA, SCS Indoor Advantage Certified, SCS Indoor Advantage Gold Certified
Configuration
(3) Drawers
Top Material
Steel
Base Material
Steel
Features
Three Drawers
Anti-Tip Mechanism
Counterweight; Mechanical Interlock
Product Type
Lateral File Cabinet with Drawer
Assembly
Assembled
Shell Material
Steel
Fire Resistant
No
Locking
Integrated
Kit Product Type
Lateral File Cabinet with Drawer
Green Environmental Attribute
Product Contains a Minimum of 10% Pre-Consumer Recycled Content
Form Factor
A4, Legal, Letter
Locking Mechanism
Key
Drawer Slide Type
Ball Bearing
Finish
Unfinished
Number of Casters/Glides
4
Pull Shape
Handle
Drawer Extension
100 %
Includes File Supports
Yes
Caster/Glide Type
Leveling Glides
Number of Locking Drawers
1
Lockable Drawer Location
All
Lock Parity
Identical
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Includes Hang Rails
Yes
Wire Color
Charcoal

Description

Brigade 600 Series Lateral File, 3 Legal/Letter-Size File Drawers, Charcoal, 42in x 18in x 39.13in

Ratings & reviews