This item is Discontinued.

Hon 42" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter H695.L.Q

42" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter (Discontinued)

  • Mfr # H695.L.Q
  • Zoro # G2183795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H695.L.Q
Zoro #
G2183795
UPC #
089192119028
Country of Origin
United States

Dimensions

File Size
A4/Legal/Letter
Height
64-1/4"
Overall Depth
18 in
Width
42"
Depth
18"

Details

Color
Light Gray
Material
Steel
Number of Drawers
5
File Cabinet Type
Lateral
Series
600 Series
Item
File Cabinet
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Assembled/Unassembled
Assembled
Number of Doors
1
Configuration
File
Base Material
Steel
Top Material
Steel
Anti-Tip Mechanism
Counterweight; Mechanical Interlock
Additional Compartment Count
2
Additional Compartment Details
Enclosed Roll-Out File Shelf

Description

Five-Drawer Lateral File

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.