This item is Discontinued.

No Product Image Available

60" W, Shaker Cherry, Laminate (Discontinued)

  • Mfr # HLMW6024.F
  • Zoro # G4186592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLMW6024.F
Zoro #
G4186592
UPC #
191734882564
Country of Origin
China

Dimensions

Overall Width
60"
Width
60"
Depth
24"

Details

Color
Shaker Cherry
Material
Laminate
Number of Drawers
0
Number of Shelves
0
Weight
75 lbs
Series
HON Foundation
Number of Pedestals
0
Shape
Rectangular
Standards
Meets or Exceeds ISTA Performance Standards

Description

HONĀ® Foundation Worksurface, 60w x 24d, Shaker Cherry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.