Shop SPACE SEATING
See all product information
Create Account
55 Series Air Grid and Mesh Office Chair, Diamon Blue Galaxy
- Mfr # 5500SL-296
- Zoro # G223948797
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Minimum Seat Height
18 in
Back Width
20 in
Style
Adjustable Arm
Swivel
Yes
Width
26.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5500SL-296
- Zoro #
- G223948797
- UPC #
- 090234403289
- Country of Origin
- Taiwan, Province of China
- Color
- Diamon Blue Galaxy
- Style
- Adjustable Arm
- Swivel
- Yes
- Seat Slider
- Yes
- Item
- Chair
- Tilting Back
- Yes
- Material
- Fabric & Mesh
- Capacity
- 275 lb
- Adjustable Tilt Tension
- Yes
- Standards
- Greenguard Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.