This item is Discontinued.

Hon Basyx Chair, Exec Hi-Back, Leather, Black BSXVL108SB11

Chair, Exec Hi-Back, Leather, Black (Discontinued)

  • Mfr # BSXVL108SB11
  • Zoro # G4502998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSXVL108SB11
Zoro #
G4502998
UPC #
889218803579
Country of Origin
China

Dimensions

Overall Height
46.88"

Details

Style
High Back Executive Chair
Material
Leather
Color
Black
Item
Chair,Exec Hi-Back,Leather,Black
Office Chair Style
Executive Chair
Weight Capacity
250 lb.
Arm Style
Adjustable Arms
Series
Define
Frame Material
Steel
Caster Type
Dual Wheel
Seat Color
Black
Back Color
Black
Back Material
Leather
Seat Material
Leather

Description

Chair,Exec Hi-Back,Leather,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.